2510KGJ1A
Square D Manual Motor Controllers, 2510 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

2510KGJ1A

Square D Manual Motor Controllers, 2510 Series
In stock
Item Number
2510KGJ1A
MFG Item Number
419663
Series
This item cannot be canceled or returned
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Manual Motor Controllers, 2510 Series
Item #
2510KGJ1A
Single Unit Manual Switch, 30A,

2510 Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 419663
Item Number 2510KGJ1A
Manufacturer Square D
Product Series 2510
Family Series Square D Manual Motor Controllers, 2510 Series
Operating Current 30 A
Coil Voltage 550 VAC 50 Hz, 600 VAC 60 Hz
Reversing No
Max HP 200V 3PH 2 hp
Max HP 240V 3PH 1.5 hp
Max HP 120V 1PH 2 hp
Max HP 240V 1PH 2 hp
Max HP 480V 1PH 3 hp
Max HP 600V 1PH 3 hp
UL508F No
Approvals CE, CSA, UL
RoHS Yes
Comments Screw-clamp Terminals Electrical Connection
Net Weight 1.07 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved