2601AW2
Square D Manual Motor Controllers, 2601 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

2601AW2

Square D Manual Motor Controllers, 2601 Series
In stock
Item Number
2601AW2
MFG Item Number
457955
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Manual Motor Controllers, 2601 Series
Item #
2601AW2
Reversing Drum Switch, NEMA 4, 600V

2601 Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 457955
Item Number 2601AW2
Manufacturer Square D
Product Series 2601
Family Series Square D Manual Motor Controllers, 2601 Series
Coil Voltage 550 VAC 50 Hz, 600 VAC 60 Hz
Reversing Yes
Max HP 200V 3PH 2 hp
Max HP 240V 3PH 2 hp
Max HP 480V 3PH 2 hp
Max HP 600V 3PH 2 hp
Max HP 120V 1PH 1.5 hp
Max HP 240V 1PH 2 hp
UL508F No
Approvals CE, CSA, UL
RoHS Yes
Comments Screw-clamp Terminals Electrical Connection
Net Weight 2.74 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved