8502SAO12V03
Square D Contactors, 8502S Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

8502SAO12V03

Square D Contactors, 8502S Series
In stock
Item Number
8502SAO12V03
MFG Item Number
155076
Series
This item cannot be canceled or returned
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Contactors, 8502S Series
Item #
8502SAO12V03
Class 8502 Type S Magnetic

8502S Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 155076
Item Number 8502SAO12V03
Manufacturer Square D
Product Series 8502S
Family Series Square D Contactors, 8502S Series
Nominal Coil Voltage 240 VAC
Coil Voltage 220-240 VAC
Coil Type Magnetic
Poles 3NO
Termination Screw
Max HP 200/208V 3PH 1.5 hp
Max HP 230/240V 3PH 1.5 hp
Max HP 460/480V 3PH 2 hp
Max HP 575/600V 3PH 2 hp
NEMA Continuous Current (I) 9 A
Approvals CSA, UL
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved