8502SCO1V02S
Square D Contactors, 8502S Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

8502SCO1V02S

Square D Contactors, 8502S Series
In stock
Item Number
8502SCO1V02S
MFG Item Number
439889
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Contactors, 8502S Series
Item #
8502SCO1V02S
Class 8502 Type S Magnetic

8502S Series Information

Specifications

Specifications
Manufacturer Part Number 439889
Item Number 8502SCO1V02S
Manufacturer Square D
Product Series 8502S
Family Series Square D Contactors, 8502S Series
Coil Voltage 110 VAC, 120 VAC
Coil Type Magnetic
Poles 2NO
NEMA Frame Size 1
Termination Screw
Max HP 115V 1PH 2 hp
Max HP 230/240V 1PH 3 hp
NEMA Continuous Current (I) 27 A
Approvals CSA, UL
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved