8502SEO1V02S
Square D Contactors, 8502S Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

8502SEO1V02S

Square D Contactors, 8502S Series
In stock
Item Number
8502SEO1V02S
MFG Item Number
532992
Series
This item cannot be canceled or returned
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Contactors, 8502S Series
Item #
8502SEO1V02S
Class 8502 Type S Magnetic

8502S Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 532992
Item Number 8502SEO1V02S
Manufacturer Square D
Product Series 8502S
Family Series Square D Contactors, 8502S Series
Coil Voltage 110 VAC, 120 VAC
Coil Type Magnetic
Poles 2NO
NEMA Frame Size 3
Termination Screw
NEMA Continuous Current (I) 90 A
Approvals CSA, UL
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved