8536SCG3V02S
Square D Starters
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

8536SCG3V02S

Square D Starters
In stock
Item Number
8536SCG3V02S
MFG Item Number
155114
This item cannot be canceled or returned
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Starters, Series
Item #
8536SCG3V02S
Type S Full Voltage Starter, Size 1,

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 155114
Item Number 8536SCG3V02S
Manufacturer Square D
Family Series Square D Starters
Style Enclosed
Industry Standard NEMA
Poles 3
Coil Voltage 110 VAC, 120 VAC
Continuous Amps Rating 27 A
Max HP 200/208V 3PH 7.5 hp
Max HP 230/240V 3PH 7.5 hp
Max HP 460/480V 3PH 10 hp
Max HP 575/600V 3PH 10 hp
Overload Type Thermal
Termination Screw
NEMA Frame Size 1
Approvals CSA, UL
Net Weight 6.885 lbs
Gross Weight 7.445 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved