8736-SA016V02S
Square D Starters
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

8736-SA016V02S

Square D Starters
In stock
Item Number
8736-SA016V02S
MFG Item Number
8736SAO16V02S
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Starters, Series
Item #
8736-SA016V02S
Reversing Starter

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 8736SAO16V02S
Item Number 8736-SA016V02S
Manufacturer Square D
Family Series Square D Starters
Style Open
Industry Standard NEMA
Poles 3
Coil Voltage 110 VAC, 120 VAC
Nominal Coil Voltage 120 VAC
Continuous Amps Rating 9 A
Max HP 230/240V 3PH 1.5 hp
Max HP 460/480V 3PH 2 hp
Max HP 575/600V 3PH 2 hp
Overload Type Thermal
Termination Screw
Mounting Surface
On/Off Switch No
Start Stop Switch No
HOA Switch No
On (Run) Pilot Light No
Fault Indicator Light No
Control Transformer Included No
Circuit Breaker Yes
Approvals CSA, UL
RoHS No
Net Weight 9.8 lbs
Gross Weight 9.8 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved