8910DP22V02
Square D Contactors
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

8910DP22V02

Square D Contactors
In stock
Item Number
8910DP22V02
MFG Item Number
155672
Availability

Obsolete Item No Longer Available

Product Details

Overview

Contactors, Series
Item #
8910DP22V02
Definite Purpose Contactor Type DP,

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 155672
Item Number 8910DP22V02
Manufacturer Square D
Family Series Square D Contactors
Nominal Coil Voltage 120 VAC
Coil Voltage 120 VAC
Inductive Current Rating 25 A
Coil Type Magnetic
Poles 2 NO
Termination Binder Head, Quick Connect
DIN Mounting Yes
Max HP 120V 1PH 2 hp
Max HP 230/240V 1PH 3 hp
Locked Rotor 240/277V 150 A
Locked Rotor 480V 125 A
Locked Rotor 600V 100 A
Approvals CSA, UL
Net Weight 0.58 lbs
Gross Weight 0.615 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved