8910DPA43V02Y125
Square D Contactors
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

8910DPA43V02Y125

Square D Contactors
In stock
Item Number
8910DPA43V02Y125
MFG Item Number
8910DPA43V02Y125
This item cannot be canceled or returned
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Contactors, Series
Item #
8910DPA43V02Y125
CONTACTOR 600VAC 40AMP DPA

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 8910DPA43V02Y125
Item Number 8910DPA43V02Y125
Manufacturer Square D
Family Series Square D Contactors
Nominal Coil Voltage 120 VAC
Coil Voltage 110-120 VAC
Inductive Current Rating 40 A
Poles 3 NO
Termination Binder Head, Quick Connect, Screw
Max HP 120V 1PH 3 hp
Max HP 230/240V 1PH 7.5 hp
Max HP 230/240V 3PH 10 hp
Max HP 460/480V 3PH 20 hp
Max HP 575/600V 3PH 25 hp
Approvals CSA, UL
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved