9001BG112
Square D Switches
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

9001BG112

Square D Switches
In stock
Item Number
9001BG112
MFG Item Number
436064
This item cannot be canceled or returned
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Switches, Series
Item #
9001BG112
Harmony 9001B Complete Control

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 436064
Item Number 9001BG112
Manufacturer Square D
Family Series Square D Switches
Total Number of Devices 2
Number of Pushbuttons 1
Button Label Hand, Off, Auto
Contact Configuration 1NO, 1NC
Mounting Surface
Number of Selector Switches 1
Selector Positions 3
Selector Type Knob
Approvals CE, CSA, NEMA 1, UL
RoHS Yes
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved