9001BG208
Square D Switches
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

9001BG208

Square D Switches
In stock
Item Number
9001BG208
MFG Item Number
9001BG208
This item cannot be canceled or returned
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Switches, Series
Item #
9001BG208
CONTROL STATION 600VAC 5A T-B

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 9001BG208
Item Number 9001BG208
Manufacturer Square D
Family Series Square D Switches
Total Number of Devices 1
Number of Pushbuttons 2
Button Label Up, Down
Contact Configuration 2NO
Mounting Surface
Approvals CE, CSA, NEMA 1, UL
RoHS Yes
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved