9001KP5G31
Square D Switches
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

9001KP5G31

Square D Switches
In stock
Item Number
9001KP5G31
MFG Item Number
504727
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Switches, Series
Item #
9001KP5G31
Pilot Light 480 VAC 30mm Type K

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 504727
Item Number 9001KP5G31
Manufacturer Square D
Family Series Square D Switches
Nominal Mounting Size 30 mm
Operator Size (mm) 30 mm
Approvals CCN, CE, CSA, UL
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved