9001KR25R
Square D Switches, Harmony 9001K Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

9001KR25R

Square D Switches, Harmony 9001K Series
In stock
Item Number
9001KR25R
MFG Item Number
497702
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Switches, Harmony 9001K Series
Item #
9001KR25R
30mm Mushrrom Operator Red

Harmony 9001K Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 497702
Item Number 9001KR25R
Manufacturer Square D
Product Series Harmony 9001K
Family Series Square D Switches, Harmony 9001K Series
Nominal Mounting Size 30 mm
Lens/Button Shape Mushroom
Lens/Button Color Red
Operator Size (mm) 30 mm
Net Weight 0.255 lbs
Gross Weight 0.285 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved