9001KR9P1R05H13
Square D Switches, Harmony 9001K Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

9001KR9P1R05H13

Square D Switches, Harmony 9001K Series
In stock
Item Number
9001KR9P1R05H13
MFG Item Number
451019
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Switches, Harmony 9001K Series
Item #
9001KR9P1R05H13
Push Button 600 VAC 10A 30mm T-K

Harmony 9001K Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 451019
Item Number 9001KR9P1R05H13
Manufacturer Square D
Product Series Harmony 9001K
Family Series Square D Switches, Harmony 9001K Series
Nominal Mounting Size 30 mm
Operator Size (mm) 30 mm
Approvals CCN, CE, CSA, UL
Net Weight 0.57 lbs
Gross Weight 0.605 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved