9001KR9P35LRR
Square D Switches, Harmony 9001K Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

9001KR9P35LRR

Square D Switches, Harmony 9001K Series
In stock
Item Number
9001KR9P35LRR
MFG Item Number
588457
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Switches, Harmony 9001K Series
Item #
9001KR9P35LRR
Harmony 9001K Pushbutton Pilot

Harmony 9001K Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 588457
Item Number 9001KR9P35LRR
Manufacturer Square D
Product Series Harmony 9001K
Family Series Square D Switches, Harmony 9001K Series
Nominal Mounting Size 30 mm
Operator Size (mm) 30 mm
Approvals UL
Net Weight 0.41 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved