9001SKP38LRR31
Square D Switches
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

9001SKP38LRR31

Square D Switches
In stock
Item Number
9001SKP38LRR31
MFG Item Number
439895
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Switches, Series
Item #
9001SKP38LRR31
Pilot Light 120V 30mm Sk

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 439895
Item Number 9001SKP38LRR31
Manufacturer Square D
Family Series Square D Switches
Nominal Mounting Size 30 mm
Operator Size (mm) 30 mm
Net Weight 0.16 lbs
Gross Weight 0.185 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved