9001SKR9R
Square D Switches, Harmony 9001SK Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

9001SKR9R

Square D Switches, Harmony 9001SK Series
In stock
Item Number
9001SKR9R
MFG Item Number
419086
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Switches, Harmony 9001SK Series
Item #
9001SKR9R
30mm Push-Pull Operator Red Knob

Harmony 9001SK Series Information

Specifications

Specifications
Manufacturer Part Number 419086
Item Number 9001SKR9R
Manufacturer Square D
Product Series Harmony 9001SK
Family Series Square D Switches, Harmony 9001SK Series
Nominal Mounting Size 30 mm
Lens/Button Shape Mushroom
Operator Size (mm) 30 mm
NEMA Rating NEMA 1, NEMA 2, NEMA 3R, NEMA 4, NEMA 4X, NEMA 12, NEMA 13, NEMA 3
Approvals CCN, CSA, UL
Net Weight 0.21 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved