9999ST1
Square D Surge Protective Devices (SPDs), Type S Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

9999ST1

Square D Surge Protective Devices (SPDs), Type S Series
In stock
Item Number
9999ST1
MFG Item Number
9999ST1
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Surge Protective Devices (SPDs), Type S Series
Item #
9999ST1
Transient Suppresion Module, Type S,

Type S Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 9999ST1
Item Number 9999ST1
Manufacturer Square D
Product Series Type S
Family Series Square D Surge Protective Devices (SPDs), Type S Series
Line Voltage 120 VAC 1P
Approvals UL, UR
Net Weight 0.09 lbs
Gross Weight 0.215 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved