ATS01N112FT
Square D Soft Starters
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

ATS01N112FT

Square D Soft Starters
In stock
Item Number
ATS01N112FT
MFG Item Number
223853
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Soft Starters, Series
Item #
ATS01N112FT
Altistart 01 Soft Start (ATS01),

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 223853
Item Number ATS01N112FT
Manufacturer Square D
Family Series Square D Soft Starters
Nominal Load Voltage 120 V, 208 V, 240 V, 380 V, 415 V, 480 V
Input Range Voltage (AC) 110-480 VAC
Max Current 60 A
Temperature (F) 14-104 °F
Bypass Yes
IP Rating IP20
Approvals CCC, CSA, IEC 60947-4-2, UL
Net Weight 0.6169 lbs
Gross Weight 0.75 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved