ATS01N206LU
Square D Soft Starters
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

ATS01N206LU

Square D Soft Starters
In stock
Item Number
ATS01N206LU
MFG Item Number
223854
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Soft Starters, Series
Item #
ATS01N206LU
Altistart 01 Soft Start (ATS01),

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 223854
Item Number ATS01N206LU
Manufacturer Square D
Family Series Square D Soft Starters
Nominal Load Voltage 240 V
Input Range Voltage (AC) 200-240 VAC
Max Current 30 A
Temperature (F) 14-104 °F
Bypass Yes
IP Rating IP20
Approvals CCC, CSA, IEC 60947-4-2, UL
Net Weight 0.9256 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved