ATS22D17S6
Square D Soft Starters
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

ATS22D17S6

Square D Soft Starters
In stock
Item Number
ATS22D17S6
MFG Item Number
223873
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Soft Starters, Series
Item #
ATS22D17S6
Altistart 22 Soft Start (ATS22),

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 223873
Item Number ATS22D17S6
Manufacturer Square D
Family Series Square D Soft Starters
Nominal Load Voltage 240 V, 380 V, 415 V, 480 V, 575 V, 600 V
Max Current 14 A
Temperature (F) 14-104 °F
Bypass Yes
IP Rating IP20
Approvals CCC, CSA, IEC 60947-4-2, UL
Net Weight 15.4319 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved