HEPD80
Square D Surge Protective Devices (SPDs), HEPD Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

HEPD80

Square D Surge Protective Devices (SPDs), HEPD Series
In stock
Item Number
HEPD80
MFG Item Number
HEPD80
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Surge Protective Devices (SPDs), HEPD Series
Item #
HEPD80
SPD T1 HEPD 80KA 120/240

HEPD Series Information

Specifications

Specifications
Manufacturer Part Number HEPD80
Item Number HEPD80
Manufacturer Square D
Product Series HEPD
Family Series Square D Surge Protective Devices (SPDs), HEPD Series
Line Voltage 120 VAC, 240 VAC
Surge Capacity 80 kA
Nominal Discharge Current 10 kA
SCCR 25 kA
UL Type 1449
Mode of Protection L-G, L-L, L-N, N-G
Approvals cUL, UL
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved