LC1D09B7
Square D Contactors
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

LC1D09B7

Square D Contactors
In stock
Item Number
LC1D09B7
MFG Item Number
156024
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Contactors, Series
Item #
LC1D09B7
TeSys D Contactor, 3-Poles (3 NO),

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 156024
Item Number LC1D09B7
Manufacturer Square D
Family Series Square D Contactors
Nominal Coil Voltage 24 VAC
Coil Voltage 24 VAC
Coil Type Electronic
Poles 3NO
Auxiliary Contacts 1NO, 1NC
Termination Screw
General Purpose (AC1) 9 A
Approvals CSA, UL
RoHS Yes
Net Weight 0.74 lbs
Gross Weight 0.805 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved