LC1D115G7
Square D Contactors
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

LC1D115G7

Square D Contactors
In stock
Item Number
LC1D115G7
MFG Item Number
155504
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Contactors, Series
Item #
LC1D115G7
Contactor, 3-P N/O, 120VAC Coil

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 155504
Item Number LC1D115G7
Manufacturer Square D
Family Series Square D Contactors
Nominal Coil Voltage 120 VAC
Coil Voltage 120 VAC
Coil Type Electronic
Poles 3NO
Auxiliary Contacts 1NO, 1NC
Termination Screw
General Purpose (AC1) 115 A
Max HP 200/208V 3PH 30 hp
Max HP 230/240V 3PH 40 hp
Max HP 460/480V 3PH 75 hp
Max HP 575/600V 3PH 100 hp
Approvals CSA, UL
RoHS Yes
Net Weight 5.0625 lbs
Gross Weight 5.5 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved