LC2D09F7
Square D Contactors
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

LC2D09F7

Square D Contactors
In stock
Item Number
LC2D09F7
MFG Item Number
LC2D09F7
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Contactors, Series
Item #
LC2D09F7
RVRSNG CNTCTR 575VAC 9A IEC

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number LC2D09F7
Item Number LC2D09F7
Manufacturer Square D
Family Series Square D Contactors
Nominal Coil Voltage 120 VAC
Coil Voltage 110 VAC
Poles 3NO
Max HP 200/208V 3PH 2 hp
Max HP 230/240V 3PH 2 hp
Max HP 460/480V 3PH 5 hp
Max HP 575/600V 3PH 7.5 hp
General Purpose (AC1) 25 A
UL Motor Switching (AC3) 9 A
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved