LR2D3559
Square D Overload Relays
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

LR2D3559

Square D Overload Relays
In stock
Item Number
LR2D3559
MFG Item Number
428384
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Overload Relays, Series
Item #
LR2D3559
Relay 575 VAC 65A

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 428384
Item Number LR2D3559
Manufacturer Square D
Family Series Square D Overload Relays
Type Thermal
Current Setting Range 48-65 A
Poles 3
Output Contacts 1NO, 1NC
Trip Class Class 20
Reset Type Automatic, Manual
Ambient Temperature Range -4-140 °F
Approvals ATEX, BV, CCC, CSA, GOST, LLOYD, RINA, UL
Net Weight 1.18 lbs
Gross Weight 1.18 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved