LR2K0307
Square D Overload Relays
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

LR2K0307

Square D Overload Relays
In stock
Item Number
LR2K0307
MFG Item Number
437349
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Overload Relays, Series
Item #
LR2K0307
Bimetallic Overload Relay

Series Information

Specifications

Specifications
Manufacturer Part Number 437349
Item Number LR2K0307
Manufacturer Square D
Family Series Square D Overload Relays
Current Setting Range 1.2-1.8 A
Poles 3
Reset Type Automatic, Manual
Ambient Temperature Range -4-131 °F
Approvals CSA, UL
Net Weight 0.32 lbs
Gross Weight 0.34 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved