The store will not work correctly when cookies are disabled.
LR9D02
This item cannot be canceled or returned
Order by 5:00 PM ET and your package will ship the same day.
Product Details
Specifications
Specifications
Ships Factory Direct |
No |
Item Number |
LR9D02 |
Manufacturer |
Square D |
Family Series |
Square D Overload Relays |
Current Setting Range |
0.4-2 A |
Poles |
3 |
Output Contacts |
1NO, 1NC |
Reset Type |
Automatic, Manual |
Ambient Temperature Range |
-13-158 °F |
Approvals |
CCC, CSA, IECEE, UL |
Net Weight |
0 lbs |
Gross Weight |
0 lbs |
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved