The store will not work correctly when cookies are disabled.
LRD08
Order by 5:00 PM ET and your package will ship the same day.
Product Details
Overview
Thermal Overload Relay, 2.5-4.0A,
Specifications
Specifications
Ships Factory Direct |
No |
Manufacturer Part Number |
254438 |
Item Number |
LRD08 |
Manufacturer |
Square D |
Family Series |
Square D Overload Relays |
Type |
Thermal |
Current Setting Range |
2.5-4 A |
Poles |
3 |
Output Contacts |
1NO, 1NC |
Trip Class |
Class 10A |
Reset Type |
Automatic, Manual |
Connection Type |
Screw Terminals |
Ambient Temperature Range |
-4-140 °F |
Approvals |
ATEX, CCCCSA, DNV, GOST, LLOYD, RINA, UL |
Net Weight |
0.27 lbs |
Gross Weight |
0.31 lbs |
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved