LRD1530
Square D Overload Relays
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

LRD1530

Square D Overload Relays
In stock
Item Number
LRD1530
MFG Item Number
532546
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Overload Relays, Series
Item #
LRD1530
TeSys LRD Thermal Overload Relays -

Series Information

Videos

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 532546
Item Number LRD1530
Manufacturer Square D
Family Series Square D Overload Relays
Current Setting Range 23-28 A
Trip Class Class 20
Reset Type Automatic, Manual
Ambient Temperature Range -4-140 °F
Approvals ATEX, CSA, GOST, LLOYD, RINA, UL
Net Weight 0.445 lbs
Gross Weight 0.5 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved