The store will not work correctly when cookies are disabled.
LRD325
Order by 5:00 PM ET and your package will ship the same day.
Product Details
Overview
TeSys LRD thermal overload relays -
Specifications
Specifications
Ships Factory Direct |
No |
Manufacturer Part Number |
468656 |
Item Number |
LRD325 |
Manufacturer |
Square D |
Family Series |
Square D Overload Relays |
Type |
Thermal |
Current Setting Range |
17-25 A |
Poles |
3 |
Output Contacts |
1NO, 1NC |
Trip Class |
Class 10A |
Reset Type |
Automatic, Manual |
Connection Type |
Screw Terminals |
Ambient Temperature Range |
-4-140 °F |
Approvals |
ATEX, CCC, CSA, GL, GOST, LLOYD, RINA, UL |
Net Weight |
0.83 lbs |
Gross Weight |
0.86 lbs |
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved