LRD32L
Square D Overload Relays
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

LRD32L

Square D Overload Relays
In stock
Item Number
LRD32L
MFG Item Number
485576
This item cannot be canceled or returned
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Overload Relays, Series
Item #
LRD32L
TeSys LRD thermal overload relays -

Series Information

Videos

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 485576
Item Number LRD32L
Manufacturer Square D
Family Series Square D Overload Relays
Current Setting Range 23-32 A
Poles 3
Output Contacts 1NO, 1NC
Trip Class Class 20
Reset Type Automatic, Manual
Ambient Temperature Range -4-140 °F
Approvals ABS, ATEX, CSA, UL
Net Weight 0.32 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved