The store will not work correctly when cookies are disabled.
MA4IBA24
Square D Surge Protective Devices (SPDs), Surgelogic Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details
Overview
Surge Protective Devices (SPDs), Surgelogic Series
IBA MA MO 480Y/277V 3 PH 240KA
Surgelogic Series Information
Specifications
Specifications
Ships Factory Direct |
No |
Manufacturer Part Number |
MA4IBA24 |
Item Number |
MA4IBA24 |
Manufacturer |
Square D |
Product Series |
Surgelogic |
Family Series |
Square D Surge Protective Devices (SPDs), Surgelogic Series |
Line Voltage |
277 VAC, 480 VAC |
Surge Capacity |
240 kA |
Nominal Discharge Current |
20 kA |
SCCR |
200 kA |
UL Type |
1283, 1449 |
NEMA Rating |
NEMA 2 |
Approvals |
CSA, UL |
Net Weight |
5.695 lbs |
Gross Weight |
5.695 lbs |
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved