MA4IMA12H
Square D Surge Protective Devices (SPDs), Surgelogic Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

MA4IMA12H

Square D Surge Protective Devices (SPDs), Surgelogic Series
In stock
Item Number
MA4IMA12H
MFG Item Number
MA4IMA12H
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Surge Protective Devices (SPDs), Surgelogic Series
Item #
MA4IMA12H
HRG- 120KA-480Y/277VAC, 3P4W-T2

Surgelogic Series Information

Videos

Specifications

Specifications
Manufacturer Part Number MA4IMA12H
Item Number MA4IMA12H
Manufacturer Square D
Product Series Surgelogic
Family Series Square D Surge Protective Devices (SPDs), Surgelogic Series
Line Voltage 277 VAC, 480 VAC
Surge Capacity 120 kA
Nominal Discharge Current 20 kA
SCCR 200 kA
UL Type 1283, 1449
Approvals CSA, UL
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved