QC816F200C
Square D Electrical Boxes
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

QC816F200C

Square D Electrical Boxes
In stock
Item Number
QC816F200C
MFG Item Number
633270
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Electrical Boxes, Series
Item #
QC816F200C
Meter Main Ringless Oh/Ug 200A

Series Information

Specifications

Specifications
Item Number QC816F200C
Manufacturer Part Number 633270
Ships Factory Direct No
Manufacturer Square D
Family Series Square D Electrical Boxes
Current Rating 200 A
Phase Single Phase
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved