RM17TA00
Square D Control Relays, Zelio Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

RM17TA00

Square D Control Relays, Zelio Series
In stock
Item Number
RM17TA00
MFG Item Number
246073
Series
This item cannot be canceled or returned
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Control Relays, Zelio Series
Item #
RM17TA00
RM17 Relay: 3 Phase, SPDT, 250V, 5A

Zelio Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 246073
Item Number RM17TA00
Manufacturer Square D
Product Series Zelio
Family Series Square D Control Relays, Zelio Series
Nominal Coil Voltage 208 VAC, 240 VAC, 480 VAC
Coil Voltage 208-480 VAC
Thermal Current (A) 5 A
Termination Screw
Mounting DIN Rail
Approvals CE, CSA, UL
Net Weight 0.16 lbs
Gross Weight 0.205 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved