RM17TG00
Square D Control Relays
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

RM17TG00

Square D Control Relays
In stock
Item Number
RM17TG00
MFG Item Number
532150
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Control Relays, Series
Item #
RM17TG00
Phase Control Relay RM17-T - range

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 532150
Item Number RM17TG00
Manufacturer Square D
Family Series Square D Control Relays
Nominal Coil Voltage 208 VAC, 240 VAC, 277 VAC, 347 VAC, 480 VAC
Coil Voltage 208-480 VAC
Thermal Current (A) 5 A
Termination Screw
Mounting DIN Rail
Approvals CE, CSA, UL
Net Weight 0.155 lbs
Gross Weight 0.195 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved