RM17TT00
Square D Control Relays, Zelio Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

RM17TT00

Square D Control Relays, Zelio Series
In stock
Item Number
RM17TT00
MFG Item Number
463966
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Control Relays, Zelio Series
Item #
RM17TT00
3 Phase Relay 250V 5A Rm17

Zelio Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 463966
Item Number RM17TT00
Manufacturer Square D
Product Series Zelio
Family Series Square D Control Relays, Zelio Series
Nominal Coil Voltage 208 VAC, 240 VAC, 480 VAC
Coil Voltage 208-480 VAC
Thermal Current (A) 5 A
Termination Screw
Mounting DIN Rail
Approvals CE, CSA, UL
Net Weight 0.16 lbs
Gross Weight 0.195 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved