RM17UAS15
Square D Control Relays, Zelio Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

RM17UAS15

Square D Control Relays, Zelio Series
In stock
Item Number
RM17UAS15
MFG Item Number
528760
Series
This item cannot be canceled or returned
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Control Relays, Zelio Series
Item #
RM17UAS15
Voltage Control Relay RM17-U -

Zelio Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 528760
Item Number RM17UAS15
Manufacturer Square D
Product Series Zelio
Family Series Square D Control Relays, Zelio Series
Nominal Coil Voltage 120 VAC, 125 VDC, 208 VAC, 220 VDC, 240 VAC
Coil Voltage 110-240 VAC, 110-240 VDC
Thermal Current (A) 5 A
Termination Screw
Mounting DIN Rail
Approvals CE, CSA, UL
Net Weight 0.18 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved