SC816D200C
Square D Electrical Boxes
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

SC816D200C

Square D Electrical Boxes
In stock
Item Number
SC816D200C
MFG Item Number
SC816D200C
This item cannot be canceled or returned
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Electrical Boxes, Series
Item #
SC816D200C
METER MRING TFEED TO OHUG 200A

Series Information

Specifications

Specifications
Item Number SC816D200C
Manufacturer Part Number SC816D200C
Ships Factory Direct No
Manufacturer Square D
Family Series Square D Electrical Boxes
Current Rating 200 A
Phase Single Phase
Net Weight 52 lbs
Gross Weight 52 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved