SSP04EMA24
Square D Surge Protective Devices (SPDs), Surgelogic Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

SSP04EMA24

Square D Surge Protective Devices (SPDs), Surgelogic Series
In stock
Item Number
SSP04EMA24
MFG Item Number
SSP04EMA24
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Surge Protective Devices (SPDs), Surgelogic Series
Item #
SSP04EMA24
SPDT1EMA240KA 480Y/277V

Surgelogic Series Information

Videos

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number SSP04EMA24
Item Number SSP04EMA24
Manufacturer Square D
Product Series Surgelogic
Family Series Square D Surge Protective Devices (SPDs), Surgelogic Series
Line Voltage 277 VAC, 480 VAC
Surge Capacity 240 kA
Nominal Discharge Current 20 kA
SCCR 200 kA
UL Type 1283, 1449
Mounting Surface
Approvals CSA, UL
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved