SSP05XDSE10A
Square D Surge Protective Devices (SPDs), Surgelogic Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

SSP05XDSE10A

Square D Surge Protective Devices (SPDs), Surgelogic Series
In stock
Item Number
SSP05XDSE10A
MFG Item Number
SSP05XDSE10A
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Surge Protective Devices (SPDs), Surgelogic Series
Item #
SSP05XDSE10A
XDSE TYPE 2 SPD 480V D 3PH3

Surgelogic Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number SSP05XDSE10A
Item Number SSP05XDSE10A
Manufacturer Square D
Product Series Surgelogic
Family Series Square D Surge Protective Devices (SPDs), Surgelogic Series
Line Voltage 480 VAC 3P Delta
Mode of Protection L-G, N-G
NEMA Rating NEMA 4X
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved