TVS4HWA50X
Square D Surge Protective Devices (SPDs), Surgelogic Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

TVS4HWA50X

Square D Surge Protective Devices (SPDs), Surgelogic Series
In stock
Item Number
TVS4HWA50X
MFG Item Number
TVS4HWA50X
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Surge Protective Devices (SPDs), Surgelogic Series
Item #
TVS4HWA50X
HWA TVSS 480Y/277V 3PH 4WIRE

Surgelogic Series Information

Videos

Specifications

Specifications
Manufacturer Part Number TVS4HWA50X
Item Number TVS4HWA50X
Manufacturer Square D
Product Series Surgelogic
Family Series Square D Surge Protective Devices (SPDs), Surgelogic Series
Line Voltage 277 VAC, 480 VAC
Surge Capacity 50 kA
Nominal Discharge Current 20 kA
SCCR 200 kA
UL Type 1283, 1449
Approvals CSA, UL
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved