XB4BD33
Square D Switches
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

XB4BD33

Square D Switches
In stock
Item Number
XB4BD33
MFG Item Number
255014
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Switches, Series
Item #
XB4BD33
Selector Switch, 3-Pos Maint, 2NO,

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 255014
Item Number XB4BD33
Manufacturer Square D
Family Series Square D Switches
Mounting Size (mm) 22 mm
Number of Positions 3
Operator Type Knob
Selector Function Maintained
Contacts 2NO
Max Voltage 600 VAC, 600 VDC
Current (A) 0-6 A
Bezel Metal Square
Operator Color Black
Terminal Type Screw
IP Rating IP67, IP69, IP69K
Approvals CSA, UL
RoHS Yes
Net Weight 0.21 lbs
Gross Weight 0.225 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved