XB5AW3165
Square D Switches, Harmony XB5 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

XB5AW3165

Square D Switches, Harmony XB5 Series
In stock
Item Number
XB5AW3165
MFG Item Number
427589
This item cannot be canceled or returned
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Switches, Harmony XB5 Series
Item #
XB5AW3165
Harmony Flush Complete Illuminated

Harmony XB5 Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 427589
Item Number XB5AW3165
Manufacturer Square D
Product Series Harmony XB5
Family Series Square D Switches, Harmony XB5 Series
Nominal Mounting Size 22 mm
Contacts 1NO, 1NC
Lens/Button Color White
Operator Size (mm) 22 mm
Terminal Type Screw
NEMA Rating NEMA 4X, NEMA 13
Approvals BV, CSA, GL, RINA, UL
Net Weight 0.13 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved