XSAV12373TT
Square D Inductive Proximity
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

XSAV12373TT

Square D Inductive Proximity
In stock
Item Number
XSAV12373TT
MFG Item Number
XSAV12373TT
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Inductive Proximity, Series
Item #
XSAV12373TT
INDCTIV SNSR 58VDC200MA XS+OPT

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number XSAV12373TT
Item Number XSAV12373TT
Manufacturer Square D
Family Series Square D Inductive Proximity
Diameter 30 mm
Shielding Shielded
Power Type DC
Range 10 mm
Connection Type Cable Connection
Length of Cables 2 m
Output Type NC PNP
Number of Wires 3
Body Composition Metallic
Operating Voltage Range 12-48 VDC
Nominal Voltage 12 VDC, 24 VDC, 48 VDC
Sensing Type End
Status Indicator Yes
Short Circuit Protection No
Reverse Polarity Protection Yes
Approvals CSA, UL
RoHS Yes
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved