ZB4RTA4
Square D Switches, Harmony XB5 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

ZB4RTA4

Square D Switches, Harmony XB5 Series
In stock
Item Number
ZB4RTA4
MFG Item Number
496680
This item cannot be canceled or returned
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Switches, Harmony XB5 Series
Item #
ZB4RTA4
ZB4R Transmitter Complete, Red Cap

Harmony XB5 Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 496680
Item Number ZB4RTA4
Manufacturer Square D
Product Series Harmony XB5
Family Series Square D Switches, Harmony XB5 Series
Nominal Mounting Size 22 mm
Lens/Button Color Yellow
Approvals C-Tick BT 2006/95/ECULCSA, CCC
Net Weight 0.185 lbs
Gross Weight 0.21 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved