ZB6EG4B
Square D Switches
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

ZB6EG4B

Square D Switches
In stock
Item Number
ZB6EG4B
MFG Item Number
320719
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Switches, Series
Item #
ZB6EG4B
Harmony XB6 Red Light Block with

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 320719
Item Number ZB6EG4B
Manufacturer Square D
Family Series Square D Switches
Lens/Button Color Red
Terminal Type Quick Connect
Approvals CCC, CSA, UL
Net Weight 0.01 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved