The store will not work correctly when cookies are disabled.
D554W
Stahlin Enclosures, DuraBoxx Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details
Overview
Enclosures, DuraBoxx Series
Enclosure, 4.72in.Hx4.80in.Wx3.58in.D, N
DuraBoxx Series Information
Specifications
Specifications
Ships Factory Direct |
No |
Manufacturer Part Number |
D554W |
Item Number |
D554W |
Manufacturer |
Stahlin |
Product Series |
DuraBoxx |
Family Series |
Stahlin Enclosures, DuraBoxx Series |
Material |
Fiberglass |
Composition |
Non-Metallic |
Number of Doors |
1 |
Cover Design |
Lift-Off Cover |
Window/Clear Cover |
No |
Latching Mechanism |
Screws |
Options Included |
Gasketed Cover |
Panel Included |
No |
NEMA Rating |
NEMA 1, NEMA 4X, NEMA 12, NEMA 3, NEMA 3S, NEMA 6, NEMA 6P |
Nominal Height |
5 " |
Nominal Width |
5 " |
Nominal Depth |
4 " |
Approvals |
CSA, UL |
RoHS |
Yes |
Net Weight |
1.7 lbs |
Gross Weight |
1.7 lbs |
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved