RJ1614HPL
Stahlin Enclosures, J Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

RJ1614HPL

Stahlin Enclosures, J Series
In stock
Item Number
RJ1614HPL
MFG Item Number
RJ1614HPL
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Enclosures, J Series
Item #
RJ1614HPL
Enclosure, 17.53in.Hx15.43in.Wx7.68in.D,

J Series Information


Videos

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number RJ1614HPL
Item Number RJ1614HPL
Manufacturer Stahlin
Product Series J
Family Series Stahlin Enclosures, J Series
Material Fiberglass
Composition Non-Metallic
Number of Doors 1
Cover Design Hinged
Window/Clear Cover No
Latching Mechanism Padlockable Latch
Options Included Gasketed Cover, Raised Cover
Panel Included No
NEMA Rating NEMA 1, NEMA 3R, NEMA 4X, NEMA 12, NEMA 6P
Nominal Height 16 "
Nominal Width 14 "
Nominal Depth 7 "
Approvals CSA, UL
RoHS Yes
Net Weight 11.5 lbs
Gross Weight 11.5 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved